3M

245, Coated Disc, A01647, 150mm, Aluminium Oxide, P80, Hookit™

SKU:

MMM2016178G

MPN:

7000034059

£0.77

Ex VAT

£0.92

Inc VAT

IN STOCK (50+)

    Product Details

    3M 245 150mm
    Plain (no holes)


    Achieve a high-quality, consistent finish with 3M™ Hookit™ Abrasive Disc 245. Coated in highly effective aluminium oxide with resin bonding to prevent premature burning, these tough discs offers excellent durability and are available in a variety of hole configurations, sizes and grades.


    Features and Benefits
    • Resin bond resists heat to prevent premature "burning"
    • A fast cutting aluminium oxide mineral coated onto a heavy paper
    • High performance from a tough and durable disc
    • Stiff E-weight paper gives a strong backing and long product life


    Typical Applications
    • For initial and intermediate sanding on solid wood furniture, wood and metal door frames and other hard and soft wood, plastic and metal surfaces


    Notes
    • Mineral: Aluminium Oxide
    • Backing: E Weight Paper
    • Coating: Open
    • Bond: Resin


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Primer Sanding Sanding Sanding filler Shape and Sand Filler or Putty Surface Preparation

    Backing Material

    Paper

    Brand

    3M

    Colour

    Green

    Diameter

    150mm

    Disc Type

    Coated Disc

    EAN

    5010027532779

    ECLASS Code

    21011313

    Grade

    Medium

    Grit

    P80

    Material Application

    Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler

    Maximum Operating Speed

    12000rpm

    MFR Part No.

    7000034059

    Model Number

    A01647

    Mounting Type

    Hookit™

    Pack Size

    1

    Series

    245

    UNSPSC Code

    31191506

    Vacuum Hole Design

    No Hole