3M

245, Coated Disc, A01690, 150mm, Aluminium Oxide, P60, Hookit™

SKU:

MMM2016190F

MPN:

7000034061

£0.77

Ex VAT

£0.92

Inc VAT

IN STOCK (50+)

    Product Details

    These durable discs provide a highly consistent finish, no matter the application.


    Features and Benefits
    • Stiff E-weight paper gives a strong backing and long product life
    • Fast cutting, thanks to aluminium oxide mineral coated onto a heavy paper
    • Resin bond resists heat to prevent premature "burning"
    • Equipped with the 3M™ Hookit™ attachment system for fast changeovers


    Typical Applications
    • Use on: Wood, Metal, Paints, Fillers, Plastics
    • For initial and intermediate sanding on solid wood furniture, wood and metal door frames and other hard and soft wood, plastic and metal surfaces.


    Notes
    • Coating: Open
    • Bond: Resin


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Finishing Sanding

    Backing Material

    Paper

    Brand

    3M

    Colour

    Green

    Diameter

    150mm

    Disc Type

    Coated Disc

    EAN

    5010027532830

    ECLASS Code

    21011313

    Grade

    Medium

    Grit

    P60

    Material Application

    Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler

    Maximum Operating Speed

    12000rpm

    MFR Part No.

    7000034061

    Model Number

    A01690

    Mounting Type

    Hookit™

    Pack Size

    1

    Series

    245

    UNSPSC Code

    31191506

    Vacuum Hole Design

    6 Hole