£0.60
Ex VAT
£0.72
Inc VAT
4 Variations Available
Product Details
Product Specification
3M 245 125mm.
Plain (no holes).
Stiff E-weight paper gives a strong backing and long product life. A fast cutting aluminium oxide mineral coated onto a heavy paper. Resin bond resists heat to prevent premature "burning". For initial and intermediate sanding on solid wood furniture, wood and metal door frames and other hard and soft wood, plastic and metal surfaces.
Use on: Wood, Metal, Paints, Fillers, Plastics.
Mineral: Aluminium Oxide.
Backing: E Weight Paper.
Coating: Open.
Bond: Resin.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Finishing Sanding Surface Preparation |
Backing Material | Paper |
Brand | 3M |
Colour | Green |
Diameter | 125mm |
Disc Type | Coated Disc |
EAN | 5010027699892 |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | P120 |
Material Application | Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
Maximum Operating Speed | 12000rpm |
MFR Part No. | 7000034175 |
Model Number | A60226 |
Mounting Type | Hookit™ |
Pack Size | 1 |
Series | 245 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |