£60.02
Ex VAT
£72.02
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The 2511 Siabite Siafix Discs are high-performance abrasives designed specifically for quality results on stainless steel and high-alloy steels, though versatile enough for non-ferrous metals as well. Engineered with ceramic aluminium oxide grit, these discs deliver aggressive cutting power with minimal effort, making them ideal for demanding applications like weld preparation, stock removal, and deburring. A closed-coat, resin-over-resin bonding ensures durability, while an active cooling additive reduces heat buildup, enhancing efficiency and surface quality. The flexible X-weight cloth backing with hook and loop attachment provides easy handling and stability, enabling smooth blending, discoloration removal, and surface treatment with minimal machine interruptions. A durable choice for precise, efficient metalwork.
Features and Benefits
• High-performance discs designed for stainless steel, high-alloy steels, and non-ferrous metals
• Ceramic aluminium oxide grit for aggressive cutting with minimal effort
• Suitable for applications like weld preparation, stock removal, deburring, and blending
• Closed-coat and resin-over-resin bonding for enhanced durability
• Cooling additive reduces heat buildup, ensuring smoother finishes and protecting surfaces
• Flexible X-weight cloth backing with hook and loop attachment for secure placement and easy handling
• Minimises machine interruptions for increased productivity
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Ceramic Aluminium Oxide |
Backing Material | X-wt Cloth |
Bond Type | Resin Over Resin |
Brand | Sia Abrasives |
Colour | Green |
Diameter | 25mm |
Disc Type | Sanding |
EAN | 7611123304802 |
ECLASS Code | 21011313 |
Grit | P80 |
MFR Part No. | 7658.1526.0080.01 |
Pack Size | 100 |
Series | 2511 Siabite |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Holes |