SKU:
SIA2012302G
MPN:
0274.8350.0080.01
£844.05
Ex VAT
£1012.86
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The 2546 Siabite JJ Discs are high-performance abrasives designed for effective sanding of high-alloy steel and other hard-to-grind metals. Featuring durable ceramic aluminium oxide grit, they ensure a high removal rate and excellent performance, even on challenging surfaces. These discs are available in a range of grit sizes, offering precise control from heavy material removal to final finishing, while minimising discolouration with cooling additives. Built with a robust JJ-WT cloth backing, they provide superior adaptability to contours, curves, and profiles, making them ideal for a variety of tasks like stock removal, deburring, and surface treatment. The closed coating and resin-over-resin bonding enhance durability for demanding applications.
Features and Benefits
• Suited for sanding tough metals like high-alloy steel, ensuring smooth material removal
• Ceramic abrasive enhances speed and efficiency, boosting productivity
• Available in varied grits for precise control from rough sanding to finishing
• Cooling agents minimise heat, helping to prevent unwanted surface marks
• Durable JJ-wt cloth backing adapts well to curved and contoured surfaces
• Closed coat and sturdy bonding extend the discs' durability for demanding tasks
• Perfect for material removal, deburring, surface smoothing, and detailed sanding work
Attribute | Value |
---|---|
Abrasive Material | Ceramic Aluminium Oxide |
Backing Material | JJ-wt Cloth |
Bond Type | Resin Over Resin |
Brand | Sia Abrasives |
Colour | Green |
Diameter | 150mm |
Disc Type | Coated |
EAN | 7611123312098 |
ECLASS Code | 21011313 |
Grit | P80 |
MFR Part No. | 0274.8350.0080.01 |
Pack Size | 50 |
Series | 2546 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Holes |