noscript2546 Siabite JJ Discs | Cromwell Tools

Sia Abrasives

2546 Siabite JJ Discs

4 Variations

The 2546 Siabite JJ Discs are high-performance abrasives designed for effective sanding of high-alloy steel and other hard-to-grind metals. Featuring durable ceramic aluminium oxide grit, they ensure a high removal rate and excellent performance, even on challenging surfaces. These discs are available in a range of grit sizes, offering precise control from heavy material removal to final finishing, while minimising discolouration with cooling additives. Built with a robust JJ-WT cloth backing, they provide superior adaptability to contours, curves, and profiles, making them ideal for a variety of tasks like stock removal, deburring, and surface treatment. The closed coating and resin-over-resin bonding enhance durability for demanding applications.

Features and Benefits
• Suited for sanding tough metals like high-alloy steel, ensuring smooth material removal
• Ceramic abrasive enhances speed and efficiency, boosting productivity
• Available in varied grits for precise control from rough sanding to finishing
• Cooling agents minimise heat, helping to prevent unwanted surface marks
• Durable JJ-wt cloth backing adapts well to curved and contoured surfaces
• Closed coat and sturdy bonding extend the discs' durability for demanding tasks
• Perfect for material removal, deburring, surface smoothing, and detailed sanding work