£0.35
Ex VAT
£0.42
Inc VAT
Product Details
Product Specification
This 3M™ Hookit™ Disc is for general purpose lightweight sanding.
Features and Benefits
• Features 3M™ Hookit™ attachment system for a quick and east way to change the disc
• Includes Aluminium Oxide minerals and features an anti-loading coating, for better performance on lightweight sanding
• Can be used for a wide range of applications
Typical applications
• Can be used for primer sanding, sanding, sand filling, shape and sand filler or putty or surface preparation
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Primer Sanding Sanding Sanding filler Shape and Sand Filler or Putty Surface Preparation |
Backing Material | Paper |
Brand | 3M |
Colour | Gold |
Diameter | 75mm |
Disc Type | Coated Disc |
EAN | 5010027810433 |
ECLASS Code | 21011313 |
Grade | Extra Fine |
Grit | P400 |
Material Application | Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
MFR Part No. | 7000083425 |
Model Number | 50083X |
Mounting Type | Hookit™ |
Pack Size | 10 |
Series | 255P |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |