3M

255P, Coated Disc, A00319, 150mm, Aluminium Oxide, P400, Hookit™

SKU:

MMM2016192S

MPN:

7000034096

£0.49

Ex VAT

£0.59

Inc VAT

IN STOCK (50+)

    Product Details

    3M 255P 150mm.
    Hole Pattern: 600A - 6 Holes.
    These high-quality Hookit™ Discs from 3M boast unparalleled performance and durability at a price that won't break the bank.


    Features and Benefits
    • Finishing product coated onto a 'C' weight backing paper for consistent finishing
    • Aluminium oxide boasting an anti-load coating


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Finishing Sanding

    Backing Material

    Paper

    Brand

    3M

    Diameter

    150mm

    Disc Type

    Coated Disc

    EAN

    5010027540293

    ECLASS Code

    21011313

    Grade

    Extra Fine

    Grit

    P400

    Material Application

    Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler

    MFR Part No.

    7000034096

    Model Number

    A00319

    Mounting Type

    Hookit™

    Pack Size

    10

    Series

    255P

    UNSPSC Code

    31191506

    Vacuum Hole Design

    6 Hole