£0.49
Ex VAT
£0.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
3M 255P 150mm.
Hole Pattern: 600A - 6 Holes.
These high-quality Hookit™ Discs from 3M boast unparalleled performance and durability at a price that won't break the bank.
Features and Benefits
• Finishing product coated onto a 'C' weight backing paper for consistent finishing
• Aluminium oxide boasting an anti-load coating
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Finishing Sanding |
Backing Material | Paper |
Brand | 3M |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 5010027540248 |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grit | P150 |
Material Application | Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
MFR Part No. | 7000006851 |
Model Number | A00326 |
Mounting Type | Hookit™ |
Pack Size | 10 |
Series | 255P |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 6 Hole |