£0.49
Ex VAT
£0.59
Inc VAT
6 Variations Available
Product Details
Product Specification
3M 255P 125mm
Hole Pattern: 500A - 5 Holes.
Finishing product coated onto a 'C' weight backing paper for consistent finishing. Aluminium oxide with an anti-load coating.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Primer Sanding Sanding Sanding filler Shape and Sand Filler or Putty Surface Preparation |
Backing Material | Paper |
Brand | 3M |
Diameter | 125mm |
Disc Type | Coated Disc |
EAN | 5010027611979 |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grit | P150 |
Material Application | Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
MFR Part No. | 7000034156 |
Model Number | A60251 |
Mounting Type | Hookit™ |
Pack Size | 10 |
Series | 255P |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 5 Hole |