3M

255P, Coated Disc Pack, 50726, 75mm, Aluminium Oxide, P80, Hookit™, 50 Pack

SKU:

MMM2016179T

MPN:

7000084816

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (11)

    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Primer Sanding Sanding Sanding filler Shape and Sand Filler or Putty Surface Preparation

    Backing Material

    Paper

    Backing Weight

    C Weight

    Brand

    3M

    Colour

    Gold

    Diameter

    75mm

    Disc Type

    Coated Disc Pack

    EAN

    4046719361502

    ECLASS Code

    21011313

    Grade

    Medium

    Grit

    P80

    Material Application

    Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler

    MFR Part No.

    7000084816

    Model Number

    50726

    Mounting Type

    Hookit™

    Pack Size

    50

    Series

    255P

    UNSPSC Code

    31191506

    Vacuum Hole Design

    3 Hole