£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
The C430 Expert for Wood and Paint provides an long life when sanding wood, veneer and solid surfaces. Furthermore, its electrostatic open-coated surface with space between the grits ensures consistent dust removal, preventing sheet clogging.
Intended for the keying and sanding of paint, varnish, filler, primer and wood-based materials. It is also suitable for sanding after wetting on certain materials as well as smoothing out feather edges.
Fully synthetic resin-bonded grit for durability. Highly flexible C-/B- paper backing allows folding without cracks.
Compatible with all appropriate sized orbital sanders.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Bosch |
EAN | 3165140160988 |
ECLASS Code | 21011313 |
Grit | P120 |
Length | 133mm |
MFR Part No. | 2608605281 |
Mounting Type | Hook & Loop |
Number of Pieces | 10 |
Series | C430 |
Thickness | Length: 133mmmm |
Type | Coated Sheets |
UNSPSC Code | 31191506 |
Width | 80mm |