SKU:
MMM2015253B
MPN:
7100113151
£47.79
Ex VAT
£57.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Get a tough abrasive for your finishes with 3M™ Hookit™ Finishing Film Abrasive Disc 260L. Our film discs combine a durable film backing with a fast‐cutting, long‐lasting aluminium oxide mineral abrasive for a consistent finish. It's ideal for refined automotive finishing work.
Features and Benefits
• Get a fast cut and long disc life with aluminium oxide abrasive
• Keep dust from disc surface, thereby reducing loading with 15 hole design
• Change and reuse discs easily with 3M's Hookit™ attachment system
Typical Applications
• Use for automotive applications including blending, scuffing, paint prep and removing paint defects
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Automotive Blending Paint Preparation Sanding Scuffing |
Backing Material | Polyester Film |
Brand | 3M |
Diameter | 150mm |
Disc Type | Coated Disc Pack |
EAN | 4046719636273 |
ECLASS Code | 21011313 |
Grade | Super Fine |
Grit | P800 |
Material Application | Bodyfiller Lacquer Metal Old Lacquer Primer Coat Primer Filler Wood |
MFR Part No. | 7100113151 |
Model Number | 51099 |
Mounting Type | Hookit™ |
Pack Size | 50 |
Series | 260L |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 15 Hole |