SKU:
MMM2016236Q
MPN:
7100123056
£28.79
Ex VAT
£34.55
Inc VAT
2 Variations Available
Product Details
Product Specification
3M™ Purple Finishing Film Hookit™ Disc is a easier and faster solution for scuffing the blend areas before painting and removing dust nibs and excess orange peels from topcoats. These discs are more effective than scuffing pads and are quicker and easier to clean than wet sanding.
Features and benefits
• Faster and quicker cut with a long disc's life with aluminium oxide abrasive
• Dics are easy to remove
• Available in a wide range of grades and hole configurations, to meet your specific requirements
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Finishing Sanding |
Backing Material | Polyester Film |
Brand | 3M |
Diameter | 75mm |
Disc Type | Coated Disc Pack |
ECLASS Code | 21011313 |
Grade | Super Fine |
Grit | P1200 |
Material Application | Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
MFR Part No. | 7100123056 |
Mounting Type | Hookit™ |
Pack Size | 50 |
Series | 260L |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 15 Hole |