£1.17
Ex VAT
£1.40
Inc VAT
5 Variations Available
Product Details
Product Specification
3M 266L 125mm
Hole Pattern: LD500A - 5 Holes.
Micron graded aluminum oxide resin bonded to a 3mm polyester film backing. Open coat abrasive surface is coated with a dry lubricant to resist loading. With loop backing for attachment to hook faced backing pads. Easy to re-use.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Finishing Sanding |
Backing Material | Film |
Brand | 3M |
Diameter | 125mm |
Disc Type | Coated Disc |
EAN | 5010027660519 |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grit | P150 |
Material Application | Acrylic Glass Bodyfiller Composite Fibreglass Gel Coats Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
MFR Part No. | 7000082743 |
Mounting Type | Hookit™ |
Series | 266L |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 5 Hole |