£0.34
Ex VAT
£0.41
Inc VAT
Product Details
Product Specification
3M 9 Micron Abrasive Discs 268L
To ease the removal of small imperfections, such as dust nibs, in both new and original paint finishes.
Size: 36mm
Quantity: 100 discs
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Denibbing Sanding |
Brand | 3M |
Diameter | 36mm |
Disc Type | Coated Disc |
EAN | 5010027528956 |
ECLASS Code | 21011313 |
Grade | Ultra Fine |
Grit | P2000+ |
Material Application | Various Materials |
MFR Part No. | 7000034095 |
Model Number | 00127 |
Series | 268L |
UNSPSC Code | 31191506 |