SKU:
SIA2017642U
MPN:
7184.2947.0120.01
£484.00
Ex VAT
£580.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The 2925 sialoX Siafix Discs are versatile abrasives ideal for metal grinding, providing reliable results for various applications such as deburring, rust removal, weld preparation, and final sanding. With durable aluminium oxide grit, these discs deliver strong cutting power and a consistent finish on unalloyed, low-alloy steel, and non-ferrous metals. Available in multiple grit sizes, they support a range of sanding needs from rough stock removal to detailed surface preparation. Their robust X-weight cloth backing offers high edge stability, excellent tear resistance, and durability, extending the product's lifetime. Suitable for dry and wet sanding, these discs are an economical choice for high-performance metalwork.
Features and Benefits
• Versatile abrasive discs suitable for metal grinding tasks
• Aluminium oxide grit provides strong cutting performance and consistent results
• Ideal for deburring, rust removal, weld preparation, and final sanding
• Available in a range of grit sizes for various sanding applications, from coarse stock removal to fine finishing
• Durable X-weight cloth backing ensures high edge stability and tear resistance
• Extended product lifetime due to robust backing material
• Suitable for both dry and wet sanding, making it a cost-effective choice for metalwork
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | X-wt Cloth |
Bond Type | Resin Over Resin |
Brand | Sia Abrasives |
Colour | Blue |
Diameter | 50mm |
Disc Type | Sanding |
EAN | 7611123300408 |
ECLASS Code | 21011313 |
Grit | P120 |
MFR Part No. | 7184.2947.0120.01 |
Pack Size | 50 |
Series | 2925 sialoX |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Holes |