3M

310U, Coated Disc Pack, 65745, 150mm, Aluminium Oxide, P320, Stikit™, 100 Pack

SKU:

MMM2016270P

MPN:

7100027057

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (16)

    Product Details

    Class-leading multi-purpose lightweight paper abrasive discs on a roll, from 3M.


    Features and Benefits
    • Premium aluminium oxide on a C weight paper backing
    • Resin bonded for a faster cut and longer life
    • Load-resistant coating to prolong abrasive life


    Typical Applications
    • Abrasive C-paper backed disc with Stikit attachment for portable sanders and off hand sanding
    • Ideal for intermediate and final sanding on lacquered hard and soft woods, paints lacquers, primers, solid surface materials, metals and plastics


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Fine Sanding Intermediate Sanding Sanding

    Backing Material

    Paper

    Brand

    3M

    Diameter

    150mm

    Disc Type

    Coated Disc Pack

    EAN

    4046719885091

    ECLASS Code

    21011313

    Grade

    Very Fine

    Grit

    P320

    Material Application

    Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler

    MFR Part No.

    7100027057

    Model Number

    65745

    Mounting Type

    Stikit™

    Pack Size

    100

    Series

    310U

    UNSPSC Code

    31191506

    Vacuum Hole Design

    6 Hole