£1.09
Ex VAT
£1.31
Inc VAT
23 Variations Available
Product Details
Product Specification
3M 361F
Tough resin-bonded aluminium oxide disc, for grinding and stock removal. Perfect for applications such as weld grinding and finishing.
Features and Benefits
• 3M Roloc attachment enables efficient yet secure installation and removal of the disc
• Class-leading highly-durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
• Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
• Heat-resistant resin coating bonds abrasive to backing for extreme durability under pressure, heat, and water
Notes
• Maximum rpm:
25mm discs = 25000rpm
38, 50 and 75mm discs = 20000rpm
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Blending Deburring Grinding Sanding |
Backing Material | Cloth |
Brand | 3M |
Colour | Maroon |
Diameter | 75mm |
Disc Type | Coated Disc |
EAN | 0051144223923 |
ECLASS Code | 21011313 |
Grade | Extra Coarse |
Grit | P24 |
Material Application | Metal |
Maximum Operating Speed | 20000rpm |
MFR Part No. | 7000045090 |
Model Number | 22392 |
Mounting Type | Roloc™ |
Series | 361F |
UNSPSC Code | 31191506 |