£114.00
Ex VAT
£136.80
Inc VAT
22 Variations Available
Product Details
Product Specification
The Norton Blaze provides highly efficient part cutting and finishing on a range of challenging materials such as stainless steel, inconels, chromium cobalt, titanium, and other hard substrates. Through its tool-free fastening system, the discs offer swift changes enhancing productivity and minimising downtime. Optimal for hard-to-reach areas, it excels in construction, automotive, aerospace, and pressure vessel fabrication.
Features and Benefits
• The SpeedLok fastener ensures secure disc attachment to the backup pad, eliminating slipping or release due to heat
• Provides cool cut and faster cut rates
• Offers excellent durability, extended lifespan, and resistance to edge-fraying on tough applications, particularly stainless steel
Typical Applications
• For cutting and finishing in industrial settings
Attribute | Value |
---|---|
Bond Type | SpeedLock |
Brand | Norton Saint Gobain |
Colour | Orange |
Diameter | 50mm |
Disc Type | Coated Specialties |
EAN | 3157629311264 |
ECLASS Code | 21011313 |
Grit | 36 |
MFR Part No. | 66261058704 |
Pack Size | 25 |
Series | BLAZE |
UNSPSC Code | 31191506 |
Vacuum Hole Design | N/A |