Norton Saint Gobain

50MM METAL ARY19 P180 TR TYPE (PK-50)

SKU:

NOR2054098Q

MPN:

63642586691

£88.49

Ex VAT

£106.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Norton BDX SL3 Abrasive Discs offer an economical solution for challenging-to-grind materials, featuring a tool-free fastening system for swift disc changes, enhancing productivity and minimizing downtime. Ideal for intricate tasks in tool and mold construction, automotive, aeronautical, aerospace industries, as well as equipment and pressure vessel construction, it excels in small or hard-to-reach areas, providing efficient results with ease.


    Features and Benefits
    • Economical option for hard-to-grind materials with aggressive cutting action and extended lifespan compared to other aluminum oxide discs
    • Offers good cut rate and improved longevity on moderately demanding applications
    • Resistant to edge wear and fraying, ensuring durability and consistent performance


    Product Specification
    Attribute
    Value

    Bond Type

    Tool-Free Fastening

    Brand

    Norton Saint Gobain

    Colour

    Ruby

    Diameter

    50mm

    Disc Type

    Coated Specialties

    ECLASS Code

    21011313

    Grit

    180

    MFR Part No.

    63642586691

    Model Number

    SL3

    Series

    BDX

    UNSPSC Code

    31191506

    Vacuum Hole Design

    None