Norton Saint Gobain

50mm R980P MINI FLAP DISC P40 TR TYPE

SKU:

NOR2204981N

MPN:

66261120104

£6.99

Ex VAT

£8.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Norton BLAZE Flap Discs offer a convenient tool-free fastening system for swift disc changes, optimizing productivity and minimizing downtime. Suitable for use on both flat surfaces and contours, these discs are versatile for general-purpose and specialized grinding tasks. Whether working on intricate shapes or standard surfaces, these flap discs provide efficient and effective grinding performance, making them essential tools for a wide range of applications across various industries.


    Features and Benefits
    • Specifically designed for stainless steel and super alloys
    • Offers longer lifespan compared to any mini flap disc on stainless, titanium, and super alloys
    • Features an extremely aggressive ceramic grain for a noticeably faster cut rate
    • Supersize layer ensures a cooler cut and reduced heat generation, improving part quality with no burn marks


    Product Specification
    Attribute
    Value

    Bond Type

    Tool-Free Fastening

    Brand

    Norton Saint Gobain

    Colour

    Orange

    Diameter

    50mm

    Disc Type

    Flap Discs

    EAN

    3157629699102

    ECLASS Code

    21011313

    Grit

    40

    MFR Part No.

    66261120104

    Model Number

    66261120104

    Series

    Blaze

    UNSPSC Code

    31191506

    Vacuum Hole Design

    None