£6.99
Ex VAT
£8.39
Inc VAT
6 Variations Available
Product Details
Product Specification
The Norton BLAZE Flap Discs offer a convenient tool-free fastening system for swift disc changes, optimizing productivity and minimizing downtime. Suitable for use on both flat surfaces and contours, these discs are versatile for general-purpose and specialized grinding tasks. Whether working on intricate shapes or standard surfaces, these flap discs provide efficient and effective grinding performance, making them essential tools for a wide range of applications across various industries.
Features and Benefits
• Specifically designed for stainless steel and super alloys
• Offers longer lifespan compared to any mini flap disc on stainless, titanium, and super alloys
• Features an extremely aggressive ceramic grain for a noticeably faster cut rate
• Supersize layer ensures a cooler cut and reduced heat generation, improving part quality with no burn marks
Attribute | Value |
---|---|
Bond Type | Tool-Free Fastening |
Brand | Norton Saint Gobain |
Colour | Orange |
Diameter | 50mm |
Disc Type | Flap Discs |
EAN | 3157629699225 |
ECLASS Code | 21011313 |
Grit | 80 |
MFR Part No. | 66261120110 |
Model Number | 66261120110 |
Series | Blaze |
UNSPSC Code | 31191506 |
Vacuum Hole Design | None |