£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
Product Documents
3M™ Cubitron™ II Hookit™ Film Disc has a better film backing offering tear resistance and better edge retention compared with paper discs. Furthermore, this film disc can cut twice as fast and is six times as longer-lasting as normal abrasives.
Features and Benefits
• Features 3M™ Precision Shaped Grain Technology allowing for a sharp and consistent cutting action
• Features 3M™ Hookit™ attachment system for a quick and easy way to change the disc when required
• This disc is tear resistance and better edge retention compared with paper discs
Typical Applications
• Great for applications that are focused on stock removal
• This disc is effective on a wide variety of substrates - including metals, composites, gelcoat and whitewood
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Application | Finishing Sanding Surface Preparation |
Backing Material | Polyester Film |
Brand | 3M |
Diameter | 75mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P80+ |
Material Application | Bodyfiller Lacquer Metal Old Lacquer Primer Coat Primer Filler Wood |
MFR Part No. | 7100106678 |
Model Number | 775L |
Mounting Type | Hookit™ |
Series | Cubitron™ 2 |
UNSPSC Code | 31191506 |