£1.57
Ex VAT
£1.88
Inc VAT
17 Variations Available
Product Details
Product Specification
3M 777F
High performance, ultra-durable discs with ceramic 3M CubitronTM abrasive mineral - perfect for use on stainless steels.
Features and Benefits
• Highly durable stiff fibre backing and strong resin bond provide durability and tear resistance, even during heavyweight applications
• Ideal for grinding and finishing weld seams on all types of metals
Notes
• Maximum rpm:
• 25mm discs = 25,000rpm
• 38, 50 and 75mm discs = 20,000rpm
• Disc pad face plates and fibre discs separately
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Blending Deburring Grinding Sanding |
Backing Material | Cloth |
Brand | 3M |
Diameter | 75mm |
Disc Type | Coated Disc |
EAN | 0051144766321 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grit | P50 |
Material Application | Metal |
Maximum Operating Speed | 20000rpm |
MFR Part No. | 7000045628 |
Model Number | 76632 |
Mounting Type | Roloc™ |
Pack Size | 10 |
Series | 777F |
UNSPSC Code | 31191506 |