£0.33
Ex VAT
£0.40
Inc VAT
Product Details
Product Specification
AD20-60
Disc 20mm diameter 60 Grit Quick Change Disc
Aluminium Oxide
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Brand | ATA |
Diameter | 20mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P60 |
Material Application | Cast Iron Non-Ferrous Metal Steel |
Maximum Operating Speed | 37000rpm |
MFR Part No. | AD20-60 |
Mounting Type | Quick Change |
Series | AD20 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |