£0.37
Ex VAT
£0.44
Inc VAT
18 Variations Available
Product Details
Product Specification
Quick change screw fitting ensures that the disc is always perfectly centred without adhesive, moving parts or centre screw damage to the work piece. Designed for grinding, stock removal and finishing on a wide variety of materials. Ideal for use in air die grinders and multi-purpose power tools.
Features and Benefits
• Ideal for general purpose grinding, deburring, blending and edge grinding on ferrous and non-ferrous materials
• High initial rate of cut and sustained rate of cut throughout life
• 2 ply laminated giving excellent durability for edge grinding
• Recommended operating speeds (rpm). Do not exceed LOWEST MAX RPM indicated on disc or holder
Images are for illustrative purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Brand | ATA |
Colour | Maroon |
Diameter | 25mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P60 |
Material Application | Cast Iron Non-Ferrous Metal Steel |
MFR Part No. | AD25-60 |
Mounting Type | Quick Change |
Series | AD25 |
UNSPSC Code | 31191506 |