noscriptATA AD75, Coated Disc, 75mm, Aluminium Oxide, P60, Quick Change AD75-60 | Cromwell Tools

ATA

AD75, Coated Disc, 75mm, Aluminium Oxide, P60, Quick Change

SKU:

ATA2061040A

MPN:

AD75-60

£0.97

Ex VAT

£1.16

Inc VAT

OUT OF STOCK

    Product Details

    Quick change screw fitting ensures that the disc is always perfectly centred without adhesive, moving parts or centre screw damage to the work piece. Designed for grinding, stock removal and finishing on a wide variety of materials. Ideal for use in air die grinders and multi-purpose power tools.


    Features and Benefits
    • Ideal for general purpose grinding, deburring, blending and edge grinding on ferrous and non-ferrous materials
    • High initial rate of cut and sustained rate of cut throughout life
    • 2 ply laminated giving excellent durability for edge grinding
    • Recommended operating speeds (rpm). Do not exceed LOWEST MAX RPM indicated on disc or holder


    Images are for illustrative purposes only


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Sanding

    Brand

    ATA

    Colour

    Maroon

    Diameter

    75mm

    Disc Type

    Coated Disc

    ECLASS Code

    21011313

    Grade

    Medium

    Grit

    P60

    Material Application

    Cast Iron Non-Ferrous Metal Steel

    MFR Part No.

    AD75-60

    Mounting Type

    Quick Change

    Series

    AD75

    UNSPSC Code

    31191506