SIP

Coated Disc, 06869, 300mm, Aluminium Oxide, P80,

SKU:

SIP2770696V

MPN:

06896

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (24)

    Product Details

    06864 10" SANDING DISC P120
    06896 12" SANDING DISC


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    SIP

    Diameter

    300mm

    Disc Type

    Coated Disc

    EAN

    5012713068968

    ECLASS Code

    21011313

    Grade

    Medium

    Grit

    P80

    Model Number

    06869

    UNSPSC Code

    31191506

    Vacuum Hole Design

    No Hole