£0.14
Ex VAT
£0.17
Inc VAT
3 Variations Available
Product Details
Product Specification
A range of aluminium oxide hook-n-loop backed discs in a variety of grades - P40, P60, P80 and P120
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Backing Material | Paper |
Brand | Workshop |
Diameter | 115mm |
Disc Type | Coated Disc |
EAN | 5036140501270 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P60 |
Material Application | Acrylic Glass Bodyfiller Composite Glass-Fibre Reinforced Plastic (GRP) Lacquer Old Lacquer Plastic Primer Coat Primer Filler |
Mounting Type | Hook & Loop |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 8 Hole |