£0.07
Ex VAT
£0.08
Inc VAT
3 Variations Available
Product Details
Product Specification
Aluminium oxide designed for a wide range of materials including
metal, steel, aluminium and non-ferrous metals.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Backing Material | Paper |
Brand | Workshop |
Diameter | 115mm |
Disc Type | Coated Disc |
EAN | 5036140501157 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P60 |
Material Application | Acrylic Glass Bodyfiller Composite Glass-Fibre Reinforced Plastic (GRP) Lacquer Old Lacquer Plastic Primer Coat Primer Filler |
Mounting Type | PSA |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |