£0.08
Ex VAT
£0.10
Inc VAT
4 Variations Available
Product Details
Product Specification
Aluminium oxide self-adhesive discs designed for a wide range of materials including metal,
steel, aluminium and non-ferrous metals.
Suitable for use portable air and electric power tools.
Use with 6-hole foam backing pad - no holes.
P40 = Coarse
P60 = Medium/Coarse
P80 = Medium
P120 = Fine
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Backing Material | Paper |
Brand | Workshop |
Diameter | 125mm |
Disc Type | Coated Disc |
EAN | 5036140501164 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grit | P40 |
Material Application | Acrylic Glass Bodyfiller Composite Glass-Fibre Reinforced Plastic (GRP) Lacquer Old Lacquer Plastic Primer Coat Primer Filler |
Mounting Type | PSA |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 6 Hole |