£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
This adhesive-backed sanding disc from Sealey® provides durable stock removal. Compatible with the Sealey® SM14 belt and disc sander, it's also suitable for all other leading brands.
Features and Benefits
• Adhesive backing for easy application
• Compatible with a wide range of disc sanders
• Multi-purpose and lightweight
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Adhesive |
Brand | Sealey |
Colour | Beige |
Diameter | 150mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P80 |
MFR Part No. | SSD02 |
UNSPSC Code | 31191506 |