£1.73
Ex VAT
£2.08
Inc VAT
Product Details
Product Specification
Grade P50 self-adhesive sanding discs. Heavyweight aluminium oxide resin bonded discs. Suitable for general purpose use on wood and metal.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | (Unbranded) |
Diameter | 180mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Coarse |
Grit | P50 |
Mounting Type | PSA |
UNSPSC Code | 31191506 |