noscriptKennedy Coated Disc, 2.2068, 115mm, Aluminium Oxide, P80, Hook & Loop 2032170K | Cromwell Tools

Kennedy

Coated Disc, 2.2068, 115mm, Aluminium Oxide, P80, Hook & Loop

SKU:

KEN2032170K

MPN:

2032170K

£0.45

Ex VAT

£0.54

Inc VAT

OUT OF STOCK

    Product Details

    Hook-n-Loop Backed Sanding Discs, 115mm
    Hole Pattern: 800A - 8 Holes.
    No spanners required. 100% of sanding disc can be used. Can be removed and
    re-applied. Unaffected by dust or moisture. Aluminium oxide abrasive 'resin-bonded over resin' to Hook-n-Loop backed paper suitable for wood, plastics, ceramics.
    To suit PEX115, PEX9.6, Kress.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Paper

    Brand

    Kennedy

    Diameter

    115mm

    Disc Type

    Coated Disc

    EAN

    5036140233614

    ECLASS Code

    21011313

    Grade

    Medium

    Grit

    P80

    MFR Part No.

    2.2068

    Model Number

    2.2068

    Mounting Type

    Hook & Loop

    UNSPSC Code

    31191506

    Vacuum Hole Design

    8 Hole