£25.99
Ex VAT
£31.19
Inc VAT
4 Variations Available
Product Details
Product Specification
35mm abrasive film disc used to prepare paint surfaces during rectification. Ideal for use on small areas, suitable for use on all paint systems.
Features
Dry Sanding System - Saves time and money
Resin Band Construction - Inreased cut, more durable
PSA Faced - Easy disc attachment/removal
Anti-Clogging Coating - Convenience, speed and durability
35mm Diameter - Ideal for flattening small areas
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Flexipads |
Diameter | 35mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Ultra Fine |
Grit | P2500 |
MFR Part No. | 4398 |
Model Number | 4398 |
Mounting Type | PSA |
Pack Size | 100 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |