SKU:
FXP2030010G
MPN:
04420
£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
35mm PSA and Velcro abrasive discs for use with any of our de-nibbing blocks.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Flexipads |
Diameter | 35mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Ultra Fine |
Grit | P3000 |
MFR Part No. | 4420 |
Model Number | 4420 |
Mounting Type | Hook & Loop |
Pack Size | 100 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |