£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
These Sandpaper Discs are designed to fit 2" Velcro backing pads.
-Felt sides for easy fit to the pad
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | PCL |
Diameter | 50mm |
Disc Type | Coated Disc |
EAN | 5014875112060 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P60 |
MFR Part No. | APA96 |
Model Number | APA96 |
UNSPSC Code | 31191506 |