£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
DCR R Quick Change Discs Ceramic Disc
Ceramic Disc X-weight support
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Sanding |
Brand | Bibielle |
Diameter | 51mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P60 |
Material Application | Metal |
MFR Part No. | DR9527 |
Model Number | DR9527 |
Mounting Type | Quick Change |
Series | DCR-R |
UNSPSC Code | 31191506 |