SKU:
BCH2802806G
MPN:
2608605643
£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Abrasive Grade: P120.
Abrasive Material: Aluminium Oxide.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Bosch |
Diameter | 125mm |
Disc Type | Coated Disc Pack |
EAN | 3165140171274 |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | P120 |
MFR Part No. | 2608605643 |
Mounting Type | Hook & Loop |
Pack Size | 5 |
Series | C430 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 8 Hole |