SKU:
BCH2802780N
MPN:
2608605112
£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
The C430 Expert for Wood and Paint provides an long life when sanding wood, veneer and solid surfaces. Furthermore, its electrostatic open-coated surface with space between the grits ensures consistent dust removal, preventing sheet clogging.
Intended for the keying and sanding of paint, varnish, filler, primer and wood-based materials. It is also suitable for sanding after wetting on certain materials as well as smoothing out feather edges.
Fully synthetic resin-bonded grit for durability. Highly flexible C-/B- paper backing allows folding without cracks.
Compatible with all appropriate sized orbital sanders.
C430 sanding discs for random orbit sanders, Expert for wood and paint. suitable for sanding wood, wood based materials and paints. Appropriate for all 125mm random orbit sanders.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Bosch |
Diameter | 125mm |
Disc Type | Coated Disc Pack |
EAN | 3165140159302 |
ECLASS Code | 21011313 |
Grade | Fine Medium Very Fine |
Grit | P120 P240 P60 |
Includes | 2x P60,P120,240 |
MFR Part No. | 2608605112 |
Mounting Type | Hook & Loop |
Pack Size | 6 |
Series | C430 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 8 Hole |