SKU:
FXP2800022K
MPN:
48520
£20.49
Ex VAT
£24.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Open structure with anti-clogging lubricant for orbital machine operations.
• Material: Aluminium Oxide
• Diameters: 50mm
• Backing: Hook & Loop
• Ideal for wood, fillers, priming on metal
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Flexipads |
Diameter | 50mm |
Disc Type | Coated Disc Pack |
EAN | 5021526485206 |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grit | P240 |
MFR Part No. | 48520 |
Mounting Type | Hook & Loop |
Pack Size | 100 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |