SKU:
MAK2809788M
MPN:
P-43664
£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Abrasive discs.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Makita |
Diameter | 125mm |
Disc Type | Coated Disc Pack |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | P120 |
MFR Part No. | P-43664 |
Model Number | P-43664 |
Mounting Type | Hook & Loop |
Pack Size | 50 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 8 Hole |