SKU:
MMM2019433U
MPN:
7100309787
£104.00
Ex VAT
£124.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The 3M™ Cubitron™ 3 Fibre Discs enhance productivity in medium to heavy-duty grinding operations with its precision-shaped grain technology and stiff fibre backing. Featuring sharp, angular structures, it achieves a higher cut rate, greater durability, and longer disc life compared to other fibre discs. With up to 53% faster initial cut rate and 43% faster sustained cut rate than its predecessor, it delivers significant time savings and increased efficiency.
Features and Benefits
• Requires less pressure, reducing metal discolouration and stress cracks on heat-sensitive alloys like stainless steel
• Stiff fibre backing and strong resin bond ensure durability and tear resistance for heavy grinding applications
• Maintains super-sharp points for fast cutting throughout the entire life of the disc
• Delivers more completed parts per disc, reducing abrasive waste and reducing changeouts or downtime
Typical Applications
• Medium to high-pressure grinding
• Weld removal
• Beveling
• Robotic grinding operations
• Metal fabrication
• Surface preparation
• Edge chamfering
• Shaping metal surfaces
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Stainless Steel Grinding |
Backing Material | Fibre |
Bond Type | Resin |
Bore | 22mm |
Brand | 3M |
Colour | Purple |
Diameter | 150mm |
Disc Type | Fibre Disc |
ECLASS Code | 21011313 |
Material Application | Stainless Steel Grinding |
Maximum Operating Speed | 10,200rpm |
MFR Part No. | 7100309787 |
Model Number | 1187C |
Mounting Type | Slotted |
Pack Size | 25 |
Series | Cubitron™ 3 |
UNSPSC Code | 31191506 |