£0.69
Ex VAT
£0.83
Inc VAT
10 Variations Available
Product Details
Product Specification
High-performance Zirconium discs (with additive), Y-weight backing.
Some of its features include the use of a layer of additive which insures highly efficient removal and reduced clogging without excessively increasing work surface temperature.
Some of its applications require heavy removal and high working speed such as removing small-sized burrs and welding spots.
For use on stainless steel, aluminium surfaces.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Sanding |
Brand | Bibielle |
Diameter | 25mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P80 |
Material Application | Metal |
MFR Part No. | DR1122 |
Model Number | DR1122 |
Mounting Type | Quick Change |
Series | DCR-R |
UNSPSC Code | 31191506 |