£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
High-performance Zirconium discs with additive and Y-weight backing. Its features a layer of additive that ensures highly efficient removal and reduces clogging without excessively increasing work surface temperature. Recommended heavy removal and high working speed such as removing small-sized burrs and welding spots.
Ideal use on Stainless steel and aluminium surfaces.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Sanding |
Brand | Bibielle |
Diameter | 51mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P60 |
Material Application | Metal |
MFR Part No. | DR1135 |
Model Number | DR1135 |
Mounting Type | Quick Change |
Series | DCR-R |
UNSPSC Code | 31191506 |