Bibielle

DCR-R, Coated Disc, DR1137, 51mm, Zirconia, P120, Quick Change

SKU:

BIB2023230Y

MPN:

DR1137

£1.39

Ex VAT

£1.67

Inc VAT

AVAILABLE TO ORDER

    Product Details

    High-performance Zirconium discs (with additive), Y-weight backing.


    Some of its features include the use of a layer of additive which insures highly efficient removal and reduced clogging without excessively increasing work surface temperature.


    Some of its applications require heavy removal and high working speed such as removing small-sized burrs and welding spots.


    For use on stainless steel, aluminium surfaces.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Application

    Sanding

    Brand

    Bibielle

    Diameter

    51mm

    Disc Type

    Coated Disc

    ECLASS Code

    21011313

    Grade

    Fine

    Grit

    P120

    Material Application

    Metal

    MFR Part No.

    DR1137

    Model Number

    DR1137

    Mounting Type

    Quick Change

    Series

    DCR-R

    UNSPSC Code

    31191506