SKU:
NOR2021094T
MPN:
78072710197
£34.49
Ex VAT
£41.39
Inc VAT
8 Variations Available
Product Details
Product Specification
The A293 discs offer a versatile sanding solution. From smoothing composite surfaces to refinishing wooden furniture this range offers reliability and efficiency. This disc is made from a premium aluminium oxide grain, ensuring they excel in fast material removal and smooth surface finishing for composite materials, paint and wood applications.
Features & Benefits
• Light and flexible paper backing ensures a consistent scratch pattern and smooth surface finish in fine applications
• No-Fil® stearate treatment atop high-performance aluminium oxide abrasive minimizes clogging and dust build-up, delivering a smooth finish across all sanding tasks
• With no clogging on the disc, the product offers extended disc life, providing long-lasting performance and efficiency
Typical Applications
• These discs are for use on Orbital Sanders
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | DiS |
Brand | Norton Saint Gobain |
Diameter | 150mm |
ECLASS Code | 21011313 |
Grit | P120 |
Material Application | Composite Materials Paint Wood |
MFR Part No. | 78072710197 |
UNSPSC Code | 31191506 |