£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
For a reliable, all-round sanding disc, these Gold Grip discs from Mirka® are suitable for use on a range of materials. Available in a selection of sizes and grits, these abrasives are widely used to sand lacquers, paints, and timbers. They are also suitable for the treatment of composite materials, such as glass fibre.
Features and Benefits
• Hardwearing and durable giving good value for money
• Stearate coating helps to prevent clogging for reduced downtime
• Suitable for use on a wide range of materials for user convenience
Typical Applications
• Sand lacquers, paints and timber
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Mirka |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 6416868603729 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P80 |
MFR Part No. | 2.36E+09 |
Pack Size | 100 |
Series | Gold |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 15 Hole |