SKU:
CTL2011782B
MPN:
2362805040
£20.79
Ex VAT
£24.95
Inc VAT
3 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Mirka |
Diameter | 150mm |
Disc Type | Coated Disc Pack |
EAN | 6416868671988 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grit | P40 |
Mounting Type | Hook & Loop |
Pack Size | 50 |
Series | Gold Grip |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 7 Hole |